Beli three way valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Seriesatribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (O ring): FKM
- Material (Body cap): C3771BE
- Material (stem): C3531
- Ball Material: C3771BE (Cr plating)
- Body Material: C3771BE
- Class: 400 type
- Handle Shape: Lever type
- Shape: Horizontal three directions
- Type: Bronze, brass
- Onda Ball Valve 3 Way (Stop Kran)atribut:
- Material: Brass
- Kitz 800inch Stainless Steel Three-Way Ball Valve (Three Way Four-Sided Seat, T Port)atribut:
- Material (Handle): SUS430
- Cap Material: SCS14A
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Ball Material: SUS316
- Class: 800 type
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Material (stem): SUS316+Cr plating
- Shape: Horizontal three directions
- AS ONE Three-way valve, different diameter press-fit type Φ8×Φ12×Φ12Deskripsi:B and C are the same size and are for connecting the larger tube. A is for connecting the smaller tube. The seal is an abacus type seal.atribut:
- AS ONE Part Number: 67-4864-28
- Non Brand Manual Ball ValveDeskripsi:These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
- JAKEMY Professional Electric Soldering Iron (Solder)Deskripsi:Jakemy Professional Electric Soldering Iron 30W - JM-SL 2010Suitable for industrial and mining enterprises, and the majority of radio enthusiastsJakemy Professional Electric Soldering Iron - JM-SL01 merupakan alat solder profesional, dengan ujung tip nikel berlapis tembaga yang dapat dilepas dan diganti. Hadir dengan design pegangan yang ergonomis, handle terbuat dari karet yang lembut.isi kemasan 1x Jakemy Professional Electric Soldering Iron 30W - JM-SL (Tidak dapat dudukan solder )
- SAILING Ball Valve 3Wayatribut:
- Material: Brass
- Thread Type: F-F-F
- Type of Pressure: PN16
- Kitz 800inch Stainless Steel Three-Way Ball Valve (3 Way 4-Sided Seat, L Port)atribut:
- Material (Handle): SUS430
- Cap Material: SCS14A
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Class: 800 type
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Material (stem): SUS316+Cr plating
- Shape: Horizontal three directions
- YUTA Gate Valveatribut:
- Body Material: Brass
- Bonnet Material: Brass
- Disc Material: Brass
- Stem Material: Brass
- Design Spesification: Threaded Ends
- Handwheel Material: Cast Iron
- Maximum Working Pressure (Psi): 125
- Packing Material: PTFE
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- TOTO Geberit Alpha Concealed Cistern (Tangki Kloset Tanam)atribut:
- Size (L): 4.5/3
- Cistern Thickness (cm): 12
- Kitz 400-Type Bronze Three-Way Four-Sided Seat Ball Valve (Standard Bore, Screw-In Type)atribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (O ring): FKM
- Material (Body cap): C3771BE
- Cap Material: C3771BE
- Ball Material: C3771BE+Cr plating
- Body Material: Bronze casting
- Class: 400 type
- Dimension D1 (mm): 130
- Shape: Horizontal three directions
- SANSYO Stop Cock Valve Three-Way Cockatribut:
- Connection: 1. Female, 2. Male, 3. Male
- Material: Brass / chrome plating
- Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)atribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (Body cap): C3771BE
- Ball Material: C3771BE (Ni-Cr plating)
- Body Material: C3771BE
- Bore Diameter: Standard bore
- Class: 400 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas, steam
- Handle Shape: Lever type
- Material (Packing): Fiberglass entry PTFE
- Shape: straight
- Valve Type: Ball valve
- Gemels Ball Valve Hydraulic BSP 3 Wayatribut:
- Material: Carbon Steel
- SUPER TOOL Double-End Ratchet Wrench (Reversible Claw Type) (Kunci Ring Ratchet)Deskripsi:-Reversing is a switching claw type.-Cathodic Electro-Deposition Coating.-Claw type is easy to wash when the window of the switching claw is sanded by the opening.-Safety rope mounting holes are provided. (17 x 19, 17 x 21, 19 x 21 provide 2 mounting hole
- Apollo Manual Ball ValvesDeskripsi:Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. 3-Way Valves with an L-shaped hole allow water to flow from one inlet into one of two different outlets. 3-Way Valves with T-shaped holes can allow two inlets to flow into one outlet.atribut:
- UNSPSC: 40141607
- Stem Type: Blowout Proof
- Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Seriesatribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Material (Body cap): C3771BE
- Material (stem): C3531
- Class: 400 type
- Handle Shape: Lever type
- Shape: Horizontal three directions
- Type: L port
Daftar Harga three way valve Terbaru October 2026
| ONDA MFG Three-Way Ball Valve T Series | Rp629.900 |
| Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Series | Rp629.900 |
| Onda Ball Valve 3 Way (Stop Kran) | Rp189.900 |
| Kitz 800inch Stainless Steel Three-Way Ball Valve (Three Way Four-Sided Seat, T Port) | Rp4.899.900 |
| AS ONE Three-way valve, different diameter press-fit type Φ8×Φ12×Φ12 | Rp8.699.900 |
| Non Brand Manual Ball Valve | Rp93.900 |
| JAKEMY Professional Electric Soldering Iron (Solder) | Rp93.900 |
| SAILING Ball Valve 3Way | Rp129.900 |
| Kitz 800inch Stainless Steel Three-Way Ball Valve (3 Way 4-Sided Seat, L Port) | Rp4.899.900 |
| YUTA Gate Valve | Rp119.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20TN%20Series/P103051659-1.jpg)
/gsP103082604-2.jpg)
/P103048743-1.jpg)


/30P108491108-1.jpg)

/P103048734-1.jpg)


/e7P109201511-1.jpg)
/P103051941-1.jpg)

%20ZS%20Series%20(Katup)/P103051853-1.jpg)

%20(Kunci%20Ring%20Ratchet)/P102742462-2.jpg)

%20TN%20Series/P103048062-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)